MILITARY MIL-F-15160/03

Item #: 0962853

Cat #: F03A125V25AS

UPC: 051712156851

Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series military fuse, 250V, 25A, Non Indicating - F03A125V25AS

Overview

Eaton Bussmann series military fuse, 250V, 25A, Non Indicating - F03A125V25AS

Bussmann series Military product solutions include an substantial list of fuses, fuse holders, fuse blocks and fuse clips listed under Military Specifications.

Also known as: 051712156851, F03A125V25AS, BUSF03A125V25AS

Specifications

Diameter: 0.250 in
Amps: 25
Diameter: 0.250 in
Amps: 25