9 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 600V

Item #: 0962826

Cat #: LPS-RK-9SPI

UPC: 051712628471

$ 72.63 EA
Company wide:
0 in stock
Documents & Guides
9 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

9 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712628471, LPS-RK-9SPI, BUSLPSRK9SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Volts AC: 600
Amps: 9
Interrupt Rating DC: 300, 100 kA
Class: RK1
Speed: Time Delay
Amps: 9
Type: Current-Limiting, Fuse
Volts AC: 600
Interrupt Rating DC: 300, 100 kA