90 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 600V

Item #: 0962822

Cat #: LPS-RK-90SPI

UPC: 051712626552

$ 198.16 EA
Company wide:
0 in stock
Documents & Guides
90 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

90 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626552, LPS-RK-90SPI, BUSLPSRK90SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Amps: 90
Volts AC: 600
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Volts AC: 600
Type: Current-Limiting, Fuse
Amps: 90
Interrupt Rating DC: 300 kA