1
more

Fuse, 8/10A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK
Item #: 0962815
Cat #: LPS-RK-8/10SP
UPC: 051712548076
$ 97.98 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
8/10Amp Class RK1 Dual Element, Time-Delay Fuse, 600 Volt AC, 300 Volt DC LOW-PEAK
Overview
8/10Amp Class RK1 Dual Element, Time-Delay Fuse, 600 Volt AC, 300 Volt DC LOW-PEAK
Also known as: 051712548076, LPS-RK-8/10SP, BUSLPSRK810SP
Specifications
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Type: | Power Fuse |
| Amps: | 0.800 |
| Interrupt Rating DC: | 100 kA |
| Class: | RK1 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 0.800 |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Type: | Power Fuse |
| Interrupt Rating DC: | 100 kA |