Fuse, 7A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0962813

Cat #: LPS-RK-7SPI

UPC: 051712628440

$ 72.63 EA
Company wide:
0 in stock
Documents & Guides
7 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current, Open Fuse Indicator

Overview

7 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current, Open Fuse Indicator
Also known as: 051712628440, LPS-RK-7SPI, BUSLPSRK7SPI

Specifications

Class: RK1
Amps: 7
Type: Current-Limiting, Fuse
Speed: Time Delay
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 300 kA
Class: RK1
Type: Current-Limiting, Fuse
Volts AC: 600
Interrupt Rating DC: 300 kA
Amps: 7
Speed: Time Delay
Volts DC: 300