6 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 600V

Item #: 0962808

Cat #: LPS-RK-6SPI

UPC: 051712626873

$ 25.44 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
6 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK, Permanent Fuse Indication, Current-Limiting, 300,000A Interrupting Rating, 300Vdc, 10 seconds (minimum) Time-Delay at 500% rated current.

Overview

6 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK, Permanent Fuse Indication, Current-Limiting, 300,000A Interrupting Rating, 300Vdc, 10 seconds (minimum) Time-Delay at 500% rated current.
Also known as: 051712626873, LPS-RK-6SPI, BUSLPSRK6SPI

Specifications

Amps: 6
Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Interrupt Rating DC: 300 kA
Amps: 6
Type: Current-Limiting, Fuse
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay