Fuse, 6 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0962806

Cat #: LPS-RK-6SP

UPC: 051712548250

$ 52.42 EA
Company wide:
10 in stock
Documents & Guides
Fuse, 6 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 6 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712548250, LPS-RK-6SP, BUSLPSRK6SP

Specifications

Amps: 6
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 6
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA