6.25A Time-Delay Fuse, Low-Peak, Class RK1, 600V

Item #: 0962803

Cat #: LPS-RK-6-1/4SP

UPC: 051712548267

$ 63.83 EA
Company wide:
21 in stock
Documents & Guides
Fuse, 6-1/4A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Overview

Fuse, 6-1/4A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712548267, LPS-RK-6-1/4SP, BUSLPSRK614SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 6.250
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Amps: 6.250
Interrupt Rating AC: 300 kA