Fuse, 60 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V

Item #: 0962801

Cat #: LPS-RK-60SPI

UPC: 051712626309

$ 67.21 EA
Company wide:
51 in stock
Documents & Guides
Fuse, 60 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 60 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712626309, LPS-RK-60SPI, BUSLPSRK60SPI

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 60
Length: 5.500 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Length: 5.500 in
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Amps: 60
Interrupt Rating DC: 100 kA