600 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0962799

Cat #: LPS-RK-600SPI

UPC: 051712627474

$ 1251.93 EA
Company wide:
0 in stock
Documents & Guides
600 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK, Indicator

Overview

600 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK, Indicator
Also known as: 051712627474, LPS-RK-600SPI, BUSLPSRK600SPI

Specifications

Class: RK1
Amps: 600
Speed: Time Delay
Type: Fuse, Indicator
Length: 3 in
Volts AC: 600
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Length: 3 in
Interrupt Rating DC: 300 kA
Amps: 600
Type: Fuse, Indicator
Volts AC: 600