500 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 600V

Item #: 0962794

Cat #: LPS-RK-500SPI

UPC: 051712627467

$ 1251.93 EA
Company wide:
0 in stock
Documents & Guides
500 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

500 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712627467, LPS-RK-500SPI, BUSLPSRK500SPI

Specifications

Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 500
Length: 3 in
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Length: 3 in
Volts DC: 300
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 500
Volts AC: 600
Interrupt Rating DC: 100 kA