Fuse, 45 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V

Item #: 0962790

Cat #: LPS-RK-45SPI

UPC: 051712626286

$ 101.57 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 45 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 45 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712626286, LPS-RK-45SPI, BUSLPSRK45SPI

Specifications

Class: RK1
Amps: 45
Speed: Time Delay
Type: Fuse, Indicating
Length: 5.500 in
Interrupt Rating DC: 300, 100 kA
Class: RK1
Speed: Time Delay
Length: 5.500 in
Amps: 45
Type: Fuse, Indicating
Interrupt Rating DC: 300, 100 kA