1
more

Fuse, 450 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V
Item #: 0962789
Cat #: LPS-RK-450SPI
UPC: 051712627443
$ 1251.93 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
450 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Overview
450 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712627443, LPS-RK-450SPI, BUSLPSRK450SPI
Specifications
| Mounting: | Blade |
| Amps: | 450 |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Mounting: | Blade |
| Class: | RK1 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |
| Amps: | 450 |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Interrupt Rating AC: | 300 kA |