4-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0962785

Cat #: LPS-RK-4-1/2SP

UPC: 051712548229

$ 74.73 EA
Company wide:
0 in stock
Documents & Guides
4-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

4-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548229, LPS-RK-4-1/2SP, BUSLPSRK412SP

Specifications

Class: RK1
Interrupt Rating DC: 100 kA, 300 kA
Class: RK1
Interrupt Rating DC: 100 kA, 300 kA