2
more

Fuse, 40 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V
Item #: 0962783
Cat #: LPS-RK-40SPI
UPC: 051712626279
$ 101.57 EA
Company wide:
2
in stock
Documents & Guides
Fuse, 40 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Overview
Fuse, 40 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712626279, LPS-RK-40SPI, BUSLPSRK40SPI
Specifications
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 40 |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Length: | 5.500 in |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Class: | RK1 |
| Amps: | 40 |
| Volts DC: | 300 |
| Length: | 5.500 in |
| Interrupt Rating AC: | 300 kA |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |