Fuse, 400 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V

Item #: 0962780

Cat #: LPS-RK-400SPI

UPC: 051712627436

$ 878.93 EA
Company wide:
3 in stock
Documents & Guides
Fuse, 400 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 400 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712627436, LPS-RK-400SPI, BUSLPSRK400SPI

Specifications

Mounting: Blade
Class: RK1
Amps: 400
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 400
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating AC: 300 kA