MILITARY MIL-F-15160/02

Item #: 0962769

Cat #: F02A250V6AS

UPC: 051712155588

Company wide:
0 in stock
Documents & Guides
Military Fuse, Electronic, fast-acting, 6A, 250 Vac, 200A at 250 Vac, 10000A at 125 Vac interrupt rating, 60 minute maximum at 135%, 120 seconds maximum at 200% response time, Ferrule end X ferrule end connection, 6.35 mm X 31.6 mm size, 0.

Overview

Military Fuse, Electronic, fast-acting, 6A, 250 Vac, 200A at 250 Vac, 10000A at 125 Vac interrupt rating, 60 minute maximum at 135%, 120 seconds maximum at 200% response time, Ferrule end X ferrule end connection, 6.35 mm X 31.6 mm size, 0.

Bussmann series Military product solutions include an substantial list of fuses, fuse holders, fuse blocks and fuse clips listed under Military Specifications.

Also known as: 051712155588, F02A250V6AS, BUSF02A250V6AS

Specifications

Amps: 6
Speed: Fast Acting
Diameter: 0.250 in
Type: Fuse, Military Application
Interrupt Rating DC: 200, 10 kA
Amps: 6
Diameter: 0.250 in
Interrupt Rating DC: 200, 10 kA
Speed: Fast Acting
Type: Fuse, Military Application