BUSS ESD63M80 63M80 415V AC INDUSTR

Item #: 0962713

Cat #: ESD63M80

UPC: 051712844611

$ 177.83 EA
Company wide:
0 in stock
Documents & Guides
BUS ESD63M80 63M80 415V AC IN

Overview

BUS ESD63M80 63M80 415V AC IN
Also known as: 051712844611, ESD63M80, BUSESD63M80

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches