BUSS ESD63M100 63M100 415V AC INDUS

Item #: 0962712

Cat #: ESD63M100

UPC: 051712844628

$ 181.24 EA
Company wide:
0 in stock
Documents & Guides
BUS ESD63M100 63M100 415V AC

Overview

BUS ESD63M100 63M100 415V AC
Also known as: 051712844628, ESD63M100, BUSESD63M100

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches