BUSS ESD63 63AMP 415V AC INDUSTRIAL

Item #: 0962711

Cat #: ESD63

UPC: 051712839891

$ 63.73 EA
Company wide:
0 in stock
Documents & Guides
BUS ESD63 63AMP 415V AC INDUS

Overview

BUS ESD63 63AMP 415V AC INDUS
Also known as: 051712839891, ESD63, BUSESD63

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches