BUSS ESD40 40AMP 415V AC INDUSTRIAL

Item #: 0962708

Cat #: ESD40

UPC: 051712844598

$ 59.50 EA
Company wide:
0 in stock
Documents & Guides
BUS ESD40 40AMP 415V AC INDUS

Overview

BUS ESD40 40AMP 415V AC INDUS
Also known as: 051712844598, ESD40, BUSESD40

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches