BUSS ESD4 4AMP 550V AC INDUSTRIAL

Item #: 0962707

Cat #: ESD4

UPC: 051712844536

$ 38.79 EA
Company wide:
0 in stock
Documents & Guides
BUS ESD4 4AMP 550V AC INDUSTR

Overview

BUS ESD4 4AMP 550V AC INDUSTR
Also known as: 051712844536, ESD4, BUSESD4

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches