BUSS ESD32 32AMP 550V AC INDUSTRIAL

Item #: 0962706

Cat #: ESD32

UPC: 051712844581

$ 46.94 EA
Company wide:
0 in stock
Documents & Guides
BUS ESD32 32AMP 550V AC INDUS

Overview

BUS ESD32 32AMP 550V AC INDUS
Also known as: 051712844581, ESD32, BUSESD32

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches