BUSS ESD2 2AMP 550V AC INDUSTRIAL

Item #: 0962705

Cat #: ESD2

UPC: 051712844529

$ 38.79 EA
Company wide:
0 in stock
Documents & Guides
BUS ESD2 2AMP 550V AC INDUSTR

Overview

BUS ESD2 2AMP 550V AC INDUSTR
Also known as: 051712844529, ESD2, BUSESD2

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches