BUSS ESD10 10AMP 550V AC INDUSTRIAL

Item #: 0962704

Cat #: ESD10

UPC: 051712844550

$ 38.79 EA
Company wide:
0 in stock
Documents & Guides
BUS ESD10 10AMP 550V AC INDUS

Overview

BUS ESD10 10AMP 550V AC INDUS
Also known as: 051712844550, ESD10, BUSESD10

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches