ENC DISC30J NEMA4XSS RED

Item #: 0962671

Cat #: ER4X-30J3PR

UPC: 051712415606

$ 2624.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 30A, Red, NEMA rating 4X

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 30A, Red, NEMA rating 4X

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712415606, ER4X-30J3PR, BUSER4X30J3PR

Specifications

Color: Red
Amps: 30
IP/NEMA Rating: NEMA 4X
Color: Red
IP/NEMA Rating: NEMA 4X
Amps: 30