Disconnect Switch, Enclosed, Rotary, Fused, Type J, Pistol Handle, 600V, 30A, Black, NEMA 4X

Item #: 0962670

Cat #: ER4X-30J3PB

UPC: 051712415545

$ 5022.19 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Enclosed, Rotary, Fused, Type J, Pistol Handle, 600 Volt AC/DC, 30 Amp, Black, NEMA 4X

Overview

Disconnect Switch, Enclosed, Rotary, Fused, Type J, Pistol Handle, 600 Volt AC/DC, 30 Amp, Black, NEMA 4X

Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.

Also known as: 051712415545, ER4X-30J3PB, BUSER4X30J3PB

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches