ENC DISC200NF NEMA4XS RED

Item #: 0962664

Cat #: ER4X-200N3PR

UPC: 051712415484

$ 7581.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Pistol handle, 600V, 200A, Red, NEMA rating 4X

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Pistol handle, 600V, 200A, Red, NEMA rating 4X

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712415484, ER4X-200N3PR, BUSER4X200N3PR

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD20246LG item measures 20.00x24.00x6.00 inches with a material of Steel colored Lt Gray.
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Amps: 200
Color: Red
IP/NEMA Rating: NEMA 4X
Amps: 200
IP/NEMA Rating: NEMA 4X
Color: Red