Fused Enclosed Disconnect Switch, 600 VAC, 60 A, 3 Poles, Rotary Pi

Item #: 0962630

Cat #: ER4P-60J3PB

UPC: 051712415675

$ 4305.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fused Enclosed Disconnect Switch, 600 VAC, 60 A, 3 Poles, Rotary Pistol Handle Actuator, NEMA 4P Enclosure

Overview

Fused Enclosed Disconnect Switch, 600 VAC, 60 A, 3 Poles, Rotary Pistol Handle Actuator, NEMA 4P Enclosure

Eaton Bussmann fused and non-fused rotary disconnect switches that range from 16 to 1200 A are designed to provide users with flexibility and convenience for point-of-use configuration. Including options to meet UL 508 and UL 98 requirements, this complete line of load break disconnect switches is built to serve as a main disconnect, provide branch circuit protection or handle equipment motor loads often found in industrial or manufacturing applications.

Also known as: 051712415675, ER4P-60J3PB, BUSER4P60J3PB

Specifications

Poles: 3
Color: Black
Amps: 60
Poles: 3
Amps: 60
Color: Black