1
more

Fuse, 3-2/10A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK
Item #: 0962618
Cat #: LPS-RK-3-2/10SP
UPC: 051712548199
$ 63.83 EA
Company wide:
0
in stock
Documents & Guides
3-2/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Overview
3-2/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.
Also known as: 051712548199, LPS-RK-3-2/10SP, BUSLPSRK3210SP
Specifications
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Amps: | 3.200 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Class: | RK1 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Amps: | 3.200 |
| Interrupt Rating AC: | 300 kA |