3-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0962616

Cat #: LPS-RK-3-1/2SP

UPC: 051712548205

$ 63.83 EA
Company wide:
10 in stock
Documents & Guides
3-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

3-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548205, LPS-RK-3-1/2SP, BUSLPSRK312SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 3.500
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Amps: 3.500
Interrupt Rating AC: 300 kA