3/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0962609

Cat #: LPS-RK-3/10SP

UPC: 051712548038

$ 105.92 EA
Company wide:
0 in stock
Documents & Guides
3/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

3/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548038, LPS-RK-3/10SP, BUSLPSRK310SP

Specifications

Diameter: 0.810 in
Volts AC: 250
Length: 5 in
Amps: 0.300
Type: Class RK1
Width: 0.810 in
Interrupt Rating DC: 300 kA
Diameter: 0.810 in
Length: 5 in
Type: Class RK1
Interrupt Rating DC: 300 kA
Volts AC: 250
Amps: 0.300
Width: 0.810 in