2
more

Fuse, 25 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V
Item #: 0962607
Cat #: LPS-RK-25SPI
UPC: 051712626910
$ 66.93 EA
Company wide:
0
in stock
Documents & Guides
Fuse, 25 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Overview
Fuse, 25 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712626910, LPS-RK-25SPI, BUSLPSRK25SPI
Specifications
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 25 |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Class: | RK1 |
| Amps: | 25 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 300 kA |