2-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0962602

Cat #: LPS-RK-2-1/2SP

UPC: 051712548168

$ 68.70 EA
Company wide:
0 in stock
Documents & Guides
2-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

2-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712548168, LPS-RK-2-1/2SP, BUSLPSRK212SP

Specifications

Class: RK1
Interrupt Rating DC: 100 kA, 300 kA
Class: RK1
Interrupt Rating DC: 100 kA, 300 kA