20A Time-Delay Fuse With Indication, Low-Peak, Class RK1, 600V

Item #: 0962600

Cat #: LPS-RK-20SPI

UPC: 051712618496

$ 65.07 EA
Company wide:
65 in stock
Documents & Guides
Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712618496, LPS-RK-20SPI, BUSLPSRK20SPI

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Amps: 20
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 20
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA