ENC DISC30J NEMA4XPL BLK

Item #: 0962596

Cat #: ER4P-30J3PB

UPC: 051712415552

$ 4520.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 30A, Black, NEMA rating 4P

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 30A, Black, NEMA rating 4P

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712415552, ER4P-30J3PB, BUSER4P30J3PB

Specifications

Poles: 3
Color: Black
Amps: 30
Poles: 3
Amps: 30
Color: Black