Fuse, 1A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0962593

Cat #: LPS-RK-1SP

UPC: 051712548083

$ 68.70 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

Overview

1 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712548083, LPS-RK-1SP, BUSLPSRK1SP

Specifications

Amps: 1
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA