175 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 600V

Item #: 0962588

Cat #: LPS-RK-175SPI

UPC: 051712626958

$ 439.13 EA
Company wide:
0 in stock
Documents & Guides
175 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

175 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626958, LPS-RK-175SPI, BUSLPSRK175SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse, Indication
Speed: Time Delay
Amps: 175
Volts AC: 600
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Volts AC: 600
Type: Current-Limiting, Fuse, Indication
Amps: 175
Interrupt Rating DC: 300 kA