150A Time-Delay Fuse With Indication, Low-Peak, Class RK1, 600V

Item #: 0962582

Cat #: LPS-RK-150SPI

UPC: 051712626941

$ 439.13 EA
Company wide:
1 in stock
Documents & Guides
150 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

150 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626941, LPS-RK-150SPI, BUSLPSRK150SPI

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Amps: 150
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 150
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA