1-4/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0962581

Cat #: LPS-RK-1-4/10SP

UPC: 051712548113

$ 99.91 EA
Company wide:
0 in stock
Documents & Guides
1-4/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

1-4/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548113, LPS-RK-1-4/10SP, BUSLPSRK1410SP

Specifications

Class: RK1
Interrupt Rating DC: 100 kA, 300 kA
Class: RK1
Interrupt Rating DC: 100 kA, 300 kA