12 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 600V

Item #: 0962579

Cat #: LPS-RK-12SPI

UPC: 051712626897

$ 70.25 EA
Company wide:
0 in stock
Documents & Guides
12 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

12 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626897, LPS-RK-12SPI, BUSLPSRK12SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Amps: 12
Volts AC: 600
Interrupt Rating DC: 300, 100 kA
Class: RK1
Speed: Time Delay
Volts AC: 600
Type: Current-Limiting, Fuse
Amps: 12
Interrupt Rating DC: 300, 100 kA