125 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 600V

Item #: 0962575

Cat #: LPS-RK-125SPI

UPC: 051712626934

$ 439.13 EA
Company wide:
0 in stock
Documents & Guides
125 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

125 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626934, LPS-RK-125SPI, BUSLPSRK125SPI

Specifications

Mounting: Blade
Class: RK1
Amps: 125
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 125
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating AC: 300 kA