BUSS LPS-RK-110SPI INDICATING LPS-R

Item #: 0962573

Cat #: LPS-RK-110SPI

UPC: 051712626927

$ 439.13 EA
Company wide:
0 in stock
Documents & Guides
BUS LPS-RK-110SPI INDICATING

Overview

BUS LPS-RK-110SPI INDICATING
Also known as: 051712626927, LPS-RK-110SPI, BUSLPSRK110SPI

Specifications

Mounting: Blade
Class: RK1
Amps: 110
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 110
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating AC: 300 kA