110 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0962572

Cat #: LPS-RK-110SP

UPC: 051712548465

$ 347.56 EA
Company wide:
0 in stock
Documents & Guides
110 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

110 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548465, LPS-RK-110SP, BUSLPSRK110SP

Specifications

Mounting: Blade
Class: RK1
Amps: 110
Speed: Time Delay, Slow Blow
Length: 3 in
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 110
Length: 3 in
Volts DC: 300
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA