1-1/8 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0962570

Cat #: LPS-RK-1-1/8SP

UPC: 051712548090

$ 99.91 EA
Company wide:
0 in stock
Documents & Guides
1-1/8 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

1-1/8 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548090, LPS-RK-1-1/8SP, BUSLPSRK118SP

Specifications

Diameter: 0.810 in
Volts AC: 250
Length: 5 in
Amps: 1.125
Type: Class RK1
Width: 0.810 in
Interrupt Rating DC: 300 kA
Diameter: 0.810 in
Length: 5 in
Type: Class RK1
Interrupt Rating DC: 300 kA
Volts AC: 250
Amps: 1.125
Width: 0.810 in