Fuse, 10 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V

Item #: 0962568

Cat #: LPS-RK-10SPI

UPC: 051712626880

$ 59.69 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 10 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 10 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712626880, LPS-RK-10SPI, BUSLPSRK10SPI

Specifications

Amps: 10
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 10
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA