100A Time-Delay Fuse With Indication, Low-Peak, Class RK1, 600V

Item #: 0962565

Cat #: LPS-RK-100SPI

UPC: 051712626569

$ 198.16 EA
Company wide:
2 in stock
Documents & Guides
Fuse, 100 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 100 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712626569, LPS-RK-100SPI, BUSLPSRK100SPI

Specifications

Mounting: Blade
Class: RK1
Amps: 100
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 100
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating AC: 300 kA