9 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962559

Cat #: LPN-RK-9SP

UPC: 051712538299

$ 41.43 EA
Company wide:
0 in stock
Documents & Guides
9 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

9 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538299, LPN-RK-9SP, BUSLPNRK9SP

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Volts AC: 250
Amps: 9
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Amps: 9
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse
Volts AC: 250
Family / Style: LPN