BUSS LPN-RK-90SPI INDICATING LPN-RK

Item #: 0962557

Cat #: LPN-RK-90SPI

UPC: 051712626514

$ 108.68 EA
Company wide:
0 in stock
Documents & Guides
BUS LPN-RK-90SPI INDICATING L

Overview

BUS LPN-RK-90SPI INDICATING L
Also known as: 051712626514, LPN-RK-90SPI, BUSLPNRK90SPI

Specifications

Class: RK1
Speed: Time Delay
Type: Fuse, Indicator
Volts AC: 250
Amps: 90
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Type: Fuse, Indicator
Amps: 90
Interrupt Rating DC: 300 kA
Speed: Time Delay
Volts AC: 250
Family / Style: LPN