90 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962556

Cat #: LPN-RK-90SP

UPC: 051712538442

$ 85.64 EA
Company wide:
1 in stock
Documents & Guides
90 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

90 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538442, LPN-RK-90SP, BUSLPNRK90SP

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Volts AC: 250
Amps: 90
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Amps: 90
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse
Volts AC: 250
Family / Style: LPN